Shop All Stationary Lift Tables
Dayton
Scissor Lift Table, 4000 lb Load Capacity
Mfr # 60NH62
Zoro # G102659325
product price: $2,440.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$2,440.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60NH62
- Zoro # G102659325
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 39 in |
Lifting Height Min. | 8 in |
Platform Length | 48 in |
Platform Width | 48 in |
Minimum Lifting Height | 8 in |
Maximum Lifting Height | 39 in |
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 48 in, Maximum Load Capacity 4,000 lb, Minimum Lifting Height 8 in, Maximum Lifting Height 39 in, Up Speed Time 40 sec, Power Source Electric, Motor Horsepower 1 1/2 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Frame Material Steel, Includes Hand Control, Number of Lifting Posts 0, Phase 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Delivery Cylinder Truck, 10", Solid Tire (DC40763)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 43 High Test Chain, Zinc Plated, 100' per Round Pail (T0181523)
- MILWAUKEE HAND TRUCKS Appliance Truck, Manual Belt Tightener (DC40710)
- YOKE Coupling Link, 1/2 In, 15,000 lb, GR 100 (X-015-13)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH57)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH63)
- DAYTON Scissor Lift Table, 3000 lb Load Capacity (60NH56)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH55)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH60)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH58)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 17.75" x 27.5" - CAPACITY: 330 LBS (TF33)
- Dayton Lifting Tables