Shop All Stationary Lift Tables
Dayton
Scissor Lift Table, 4000 lb. Cap, 48"W, 72"L
Mfr # 35KT40
Zoro # G2204286
product price: $4,266.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,266.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 35KT40
- Zoro # G2204286
- UPC # 190735269053
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 43 in |
Lifting Height Min. | 8 in |
Platform Length | 72 in |
Platform Width | 48 in |
Lowered Height | 8 |
Raised Height | 43 |
Overall Height | 43 in |
Overall Width | 48 in |
Overall Length | 72 in |
Cord Length | 16 3/32 ft |
Maximum Lifting Height | 43 in |
Minimum Lifting Height | 8 in |
Description
Scissor Lift Table, Platform Length 72 in, Platform Width 48 in, Maximum Load Capacity 4,000 lb, Minimum Lifting Height 8 in, Maximum Lifting Height 43 in, Up Speed Time 25 sec, Power Source Electric, Motor Horsepower 3 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 460V AC, Overall Length 72 in, Overall Width 48 in, Overall Height 43 in, Scissor Type Single, Platform Material Steel, Platform Gauge 1/4 in, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb (1NWV5)
- MASTER CASTER Safety Casters, Standard Neck, Nylon, B Stem, 110 lbs/Caster, PK5 (64234)
- VESTIL Forklift Tow Base 3-Ball Hitch (HITCH-3B)
- PEWAG Chain Sling, G120, SSG, Alloy Steel, 10 ft L (7G120SSG/10)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 30"W, 48"L (11A565)
- DAYTON Scissor Lift Table, 4000 lb Load Capacity (60NH62)
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 40"L (35KT55)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH63)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH55)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH57)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- Dayton Stationary Lift Tables