Shop All Stationary Lift Tables
Dayton
Scissor Lift Table, 4000 lb. Cap, 30"W, 42"L
Mfr # 35KT39
Zoro # G2204295
product price: $911.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$911.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 35KT39
- Zoro # G2204295
- UPC # 190735269046
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 54 in |
Lifting Height Min. | 36 in |
Platform Length | 42 in |
Lowered Height | 36 in |
Overall Height | 54 in |
Caster Dia. | 6 in |
Overall Width | 30 in |
Overall Length | 42 in |
Platform Width | 30 in |
Caster Wheel Dia. | 5 in, 6 in |
Raised Height | 54 in |
Wheel Diameter | 5 in, 6 in |
Lifting Height per Pump | 1/8 in |
Maximum Lifting Height | 54 in |
Platform LxW | 42 in x 30 in |
Overall LxWxH | 42 in x 30 in x 54 in |
Minimum Lifting Height | 36 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 4,000 lb, Platform Material Steel, Platform Length 42 in, Platform Width 30 in, Overall Length 42 in, Overall Width 30 in, Overall Height 54 in, Minimum Lifting Height 36 in, Maximum Lifting Height 54 in, Wheel Configuration (4) Swivel with Floor Lock, Brake Type Floor Lock, Platform LxW 42 in x 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/16 G43 CL SLIP HK, ZP, UPC, 8013330 (8013330)
- BLOCK Pulley Block, 3.5" Sheave, 1/2" Bol, PK 3 (03548-3/8-BLT)
- COTTERMAN 20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A1E10B3C1P1)
- CAMPBELL CHAIN & FITTINGS CHAIN DECOR #10 WHT 40' (T0722004N)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH57)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH60)
- DAYTON Scissor Lift Table, 4000 lb. Cap, 48"W, 72"L (35KT40)
- DAYTON Scissor Lift Table, 1500 lb Load Capacity (60NH59)
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 40"L (35KT55)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH55)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 19.75" x 35.75" - CAPACITY: 770 LBS (TFD77)
- Dayton Stationary Lift Tables