Shop All Stationary Lift Tables
Dayton
Scissor Lift Table, 3500 lb Load Capacity
Mfr # 60NH64
Zoro # G802659243
product price: $3,816.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,816.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Turntable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60NH64
- Zoro # G802659243
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 43 5/8 in |
Lifting Height Min. | 7 5/8 in |
Platform Length | 48 in |
Platform Width | 48 in |
Maximum Lifting Height | 43 5/8 in |
Minimum Lifting Height | 7 5/8 in |
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 48 in, Maximum Load Capacity 3,500 lb, Minimum Lifting Height 7 5/8 in, Maximum Lifting Height 43 5/8 in, Up Speed Time 40 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Turntable, Operating Voltage 115V AC, Frame Material Steel, Includes Control Cord, Foot Control, Molded Edge Platform, Power Cord, Number of Lifting Posts 0, Phase 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-3)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 31BF (2WJJ8)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17224)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 15BF (EG15)
- DAYTON Scissor Lift Table, 1100 lb. Cap, 20"W, 40"L (35KT57)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH60)
- DAYTON Scissor Lift Table, 3000 lb Load Capacity (60NH56)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH57)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH61)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH58)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- Dayton Stationary Lift Tables