Shop All Stationary Lift Tables
Dayton
Scissor Lift Table, 300 lb. Cap, 22-3/16"W, 23-3/16"L
Mfr # 35KT63
Zoro # G0314198
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Screw Jack
- Lift Mobility Manual Lift
- Lift Control Hand Winch
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 35KT63
- Zoro # G0314198
- UPC # 190735269213
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 17 3/4 in |
Lifting Height Min. | 3 1/2 in |
Platform Length | 23 3/16 in |
Raised Height | 17-3/4 in |
Lowered Height | 3-1/2 in |
Platform Width | 22 3/16 in |
Minimum Lifting Height | 3 1/2 in |
Maximum Lifting Height | 17 3/4 in |
Details
Lift Table Item | Scissor Lift Table |
Mobile/Stationary | Stationary |
Lift Mechanism | Screw Jack |
Lift Mobility | Manual Lift |
Lift Control | Hand Winch |
Lift Table Platform Style | Fixed |
Load Capacity | 300 lb |
Frame Material | Aluminum, Steel |
Item | Scissor Lift Table |
Number of Posts | 0 |
Platform Style | Fixed |
Powered By | Manual |
Power Source | Manual |
Number of Lifting Posts | 0 |
Maximum Load Capacity | 300 lb |
Description
Scissor Lift Table, Platform Length 23 3/16 in, Platform Width 22 3/16 in, Maximum Load Capacity 300 lb, Minimum Lifting Height 3 1/2 in, Maximum Lifting Height 17 3/4 in, Up Speed Time Not Applicable, Power Source Manual, Motor Horsepower Not Applicable, Lift Control Hand Winch, Lift Mechanism Screw Jack, Lift Table Platform Style Fixed, Operating Voltage Not Applicable, Frame Material Aluminum, Steel, Number of Lifting Posts 0, Phase Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Scaffold Caster Set with 1-3/8” Round Stem w/Brakes (SCC-SF30CS820-TPRRF-138-4)
- BULLDOG WINCH Hand Control, 10012 15k 4-Prong (20144B)
- DAYTON Round Sling, Endless, 20 ft., 13,200 lb. (2MJP5)
- CRAFTSMAN 1 X 12' X 1500# Ratchet Strap/ 6Pk, 6PK (CMXAZBS15006)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH63)
- DAYTON Scissor Lift Table, 1500 lb Load Capacity (60NH59)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH58)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH57)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH61)
- DAYTON Scissor Lift Table, 3000 lb Load Capacity (60NH56)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 3,300 lb. Capacity, 48''x48'' Platform, 36.25'' Lifting Height (PAKHWBG154848)
- Dayton Lifting Tables