Shop All Stationary Lift Tables
Dayton
Scissor Lift Table, 2000 lb. Cap, 30"W, 48"L
Mfr # 11A565
Zoro # G6200817
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$928.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Mechanical
- Lift Mobility Manual Lift, Manual Push
- Lift Control Hand Winch
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 11A565
- Zoro # G6200817
- UPC # 190735110584
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 42 in |
Lifting Height Min. | 24 in |
Platform Length | 48 in |
Caster Dia. | 5 in |
Overall Width | 30 in |
Overall Length | 48 in |
Caster Wheel Dia. | 5 in |
Platform Width | 30 in |
Overall Height | 42 in |
Overall LxWxH | 48 in x 30 in x 42 in |
Lifting Height per Pump | 1/8 in |
Wheel Diameter | 5 in |
Maximum Lifting Height | 42 in |
Minimum Lifting Height | 24 in |
Platform LxW | 48 in x 30 in |
Description
Manual, Lift Mechanism Mechanical, Lift Control Hand Winch, Load Capacity 2,000 lb, Platform Material Steel, Platform Length 48 in, Platform Width 30 in, Overall Length 48 in, Overall Width 30 in, Overall Height 42 in, Minimum Lifting Height 24 in, Maximum Lifting Height 42 in, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Pedal Brake, Platform LxW 48 in x 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 300 lb (2.05456.944 BRK2)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 4 In, PK10 (MB701248)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J848)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2448A3 A6-9 B8 C1 P1)
- DAYTON Scissor Lift Table, 4000 lb Load Capacity (60NH62)
- DAYTON Scissor Lift Table, 660 lb. Cap, 19-3/4"W, 32"L (35KT59)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH63)
- DAYTON Scissor Lift Table, 1500 lb Load Capacity (60NH59)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH58)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH57)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- Dayton Lifting Tables