Shop All Mobile Lift Tables
Dayton
Scissor Lift Table, 1540 lb. Cap, 20"W, 40"L
Mfr # 2MPP7
Zoro # G2227779
product price: $1,356.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,356.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MPP7
- Zoro # G2227779
- UPC # 190735226544
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 46 7/8 in |
Lifting Height Min. | 24 1/2 in |
Platform Length | 40 in |
Platform Width | 20 in |
Overall Length | 48 in |
Overall Width | 21 in |
Caster Dia. | 6" |
Overall Height | 46 7/8 in |
Caster Wheel Dia. | 6 in |
Platform LxW | 40 in x 20 in |
Maximum Lifting Height | 46 7/8 in |
Overall LxWxH | 48 in x 21 in x 46 7/8 in |
Minimum Lifting Height | 24 1/2 in |
Wheel Diameter | 6 in |
Handle Height | 43 in |
Lifting Height per Pump | 1/8 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 1,540 lb, Platform Material Steel, Platform Length 40 in, Platform Width 20 in, Overall Length 48 in, Overall Width 22 3/4 in, Overall Height 46 7/8 in, Minimum Lifting Height 24 1/2 in, Maximum Lifting Height 46 7/8 in, Scissor Type Single, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Thumbscrew Brake, Platform LxW 40 in x 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Log Chain 5/16" x 14 (TMW-51614HVLC)
- ZORO SELECT Mesh Box Truck, 3000 lb., 66 In.L, Gauge: 14 ga (3ST-EX3060-4-95)
- BIL-JAX Walkboard - Aluminum - 19" W x 10' L (0055-220)
- EVEREST 2" X 4Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1131)
- DAYTON Scissor Lift Table, 800 lb. Cap, 20"W, 35-1/2"L (3KR47)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 20"W, 40"L (6W804)
- DAYTON Scissor Lift Table, 440 lb. Cap, 20"W, 32"L (2MPP5)
- DAYTON Scissor Lift Cart, 1000 lb. Cap, 19-1/2"W, 32"L (6W803)
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 39-1/2"L (33W295)
- DAYTON Scissor Lift Table, 1760 lb. Cap, 20-1/2"W, 39-1/2"L (33W287)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table, 39 x 20 Platform, 1100 Lb. Capacity, Single Scissor (168075)
- Dayton Mobile Lift Tables