Shop All Stationary Lift Tables
Dayton
Scissor Lift Table, 1100 lb. Cap, 20"W, 40"L
Mfr # 35KT57
Zoro # G2204170
product price: $1,196.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,196.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 35KT57
- Zoro # G2204170
- UPC # 190735269183
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 31 1/2 in |
Lifting Height Min. | 6 in |
Platform Length | 40 in |
Platform Width | 20 in |
Overall Length | 40 in |
Lowered Height | 6 |
Overall Height | 31 1/2 in |
Overall Width | 20 in |
Raised Height | 31-1/2 |
Minimum Lifting Height | 6 in |
Maximum Lifting Height | 31 1/2 in |
Description
Scissor Lift Table, Platform Length 40 in, Platform Width 20 in, Maximum Load Capacity 1,100 lb, Minimum Lifting Height 6 in, Maximum Lifting Height 31 1/2 in, Up Speed Time Not Applicable, Power Source Manual, Motor Horsepower Not Applicable, Lift Control Foot Pump, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage Not Applicable, Overall Length 40 in, Overall Width 20 in, Overall Height 31 1/2 in, Frame Material Steel, Includes Foot Pump, Number of Lifting Posts 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2-3/8'' Office Chair Caster Nylon Twin Wheel 7/16 Grip Ring Stem , 4PK (SCC-UHGR02S60-NYS-716176-4)
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSP110246)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EE1801NFX10)
- EKKO Gas Spring Shaft, For Use With EA15A (EA15A / EA10.4-4)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH63)
- DAYTON Scissor Lift Table, 3500 lb Load Capacity (60NH64)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH57)
- DAYTON Scissor Lift Table, 4000 lb. Cap, 48"W, 72"L (35KT40)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH61)
- DAYTON Scissor Lift Table, 660 lb. Cap, 19-3/4"W, 32"L (35KT59)
- EOSLIFT Industrial Grade TA50 Manual Scissor Lift Table Cart 1100 lbs. Capacity, Table Size 20.5 in. x 39.7 in. with Swivel Rear Caster and Rigid Stationary Front Caster Wheels (TA50)
- Dayton Lifting Tables