Shop All Mobile Lift Tables
Dayton
Scissor Lift Table, 2000 lb. Cap, 20"W, 40"L
Mfr # 6W804
Zoro # G2660226
product price: $709.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$709.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6W804
- Zoro # G2660226
- UPC # 190735371855
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 39 in |
Lifting Height Min. | 15 in |
Platform Length | 40 in |
Platform Width | 20 in |
Caster Dia. | 6" |
Caster Wheel Dia. | 6 in |
Overall Length | 46 in |
Overall Height | 38 1/2 in |
Overall Width | 20 in |
Minimum Lifting Height | 15 in |
Overall LxWxH | 46 in x 20 in x 38 1/2 in |
Wheel Diameter | 6 in |
Handle Height | 38 1/2 in |
Maximum Lifting Height | 39 in |
Platform LxW | 40 in x 20 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 2,000 lb, Platform Material Steel, Platform Length 40 in, Platform Width 20 in, Overall Length 46 in, Overall Width 20 in, Overall Height 38 1/2 in, Minimum Lifting Height 15 in, Maximum Lifting Height 39 in, Scissor Type Single, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Pedal Brake, Platform LxW 40 in x 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, 300 lb., Ball, Red (P12SX-RP040B-12-001)
- BAUER LADDER End Guard Rail Kit For 24" Wide Plank (08226)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7101317)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Nylon, Yellow (EE2801NFX2)
- DAYTON Scissor Lift Table, 800 lb. Cap, 20"W, 35-1/2"L (3KR47)
- DAYTON Scissor Lift Cart, 1000 lb. Cap, 19-1/2"W, 32"L (6W803)
- DAYTON Scissor Lift Table, 400 lb. Cap, 17-5/8"W, 27-1/2"L (3KR46)
- DAYTON Scissor Lift Table, 1760 lb. Cap, 20-1/2"W, 39-1/2"L (33W287)
- DAYTON Scissor Lift Table, 990 lb. Cap, 20"W, 40"L (2MPP6)
- DAYTON Scissor Lift Cart, 1000 lb. Cap, 31-1/2"W, 63"L (4ZC18)
- VESTIL Hydraulic Elev Cart, 20x40", 2000 ft. Pump (CART-2000-2040-FP)
- Dayton Mobile Lift Tables