Shop All Motor Accessories
Dayton
Sandscreen Cloth, 180 Grit, Use w/Metal
Mfr # 4UEZ5
Zoro # G0714147
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Cleans Metal Surfaces Before Brazing, Soldering and Epoxy Repairs
- For Use With Metal Surfaces
- Length (In.) 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4UEZ5
- Zoro # G0714147
- UPC # 190735334959
- Country of Origin Taiwan, Province of China
- Category Motor Accessories
Dimensions
Length (In.) | 72 in |
Details
Item | Sandscreen Cloth, 180 Grit |
Function | Cleans Metal Surfaces Before Brazing, Soldering and Epoxy Repairs |
For Use With | Metal Surfaces |
Description
Sandscreen Cloth, 180 Grit, Includes -, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (2L458)
- ENERPAC Gasket, Reservoir (DC4027167)
- SPEEDAIRE Air Compressor Pump, 10 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (5Z405)
- DDS Shaft Seal, 130mm I. D., 150mm O. D. (13015010SC)
- DAYTON Rubber Grommet Kit, Larger OD 1 In, PK3 (2MEV5)
- DAYTON Rubber Grommet Kit, Larger OD 7/8 In, PK6 (2MEV3)
- DAYTON Conduit Box, Use w/3.3 In Dia Motors (4UEZ1)
- DAYTON Motor Brake, Use w/ 1/2 In Dia Shafts (4UEZ3)
- DAYTON Motor Vibration Insulator, PK4 (12N971)
- DAYTON Conduit Box, Adjustable Bracket (39P225)
- EATON Lug and Cable Kit, 2 Cables (EML26)
- Dayton Motor Supplies