Shop All Hoist Accessories
Dayton
Safety Latch Kit
Mfr # GGS_57140
Zoro # G4854232
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 425Z70A, 425Z71A
- Fits Brand Dayton
- Product Type Safety Latch Assembly
- Compatible Hoist Type Lever Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_57140
- Zoro # G4854232
- UPC # 00194484252700
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 1.6 in |
Overall Width | 0.8 in |
Details
Item | Safety Latch Kit |
Material | Steel |
For Use With | 425Z70A, 425Z71A |
Fits Brand | Dayton |
Product Type | Safety Latch Assembly |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 1,100 lb |
Compatible Series | Dayton |
Description
Safety Latch Assembly, Product Type Safety Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,100 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 0.8 in, Overall Height 1.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Plate, 3000 lb., 30 x 36 In. (4LGV5)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (1208R2632A3E12B4C1P6)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 12 in W, Nylon, Yellow (WB1-912-8)
- FOOT MASTER Leveling Caster, Compact, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 150 kg Cap, Ivory (GDL-50-ASF-NYN)
- DAYTON Push Button Assembly, 10 ft. (MHG4EC20GGS)
- DAYTON Bottom Hook Assembly (GGS_57146)
- DAYTON Side Trip Strip - Black, 9ft. 2-3/4cm (ST-050)
- DAYTON Friction Disc (GGS_56922)
- DAYTON Load Chain Hoist (GGS_56925)
- DAYTON Hand Chain Hoist (GGS_57104)
- CM Contactor (24791)
- Dayton Hoists