Shop All Hoist Accessories
Dayton
Safety Latch Kit
Mfr # GGS_57077
Zoro # G5107072
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1VW55B, 1VW56B, 1VW57B, 29XP27A, 29XP28A, 29XP29A, 38EV05A, 38EV06A, 38EV07A
- Fits Brand Dayton
- Product Type Safety Latch Assembly
- Overall Width 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_57077
- Zoro # G5107072
- UPC # 00194484251628
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Width | 0.9 in |
Overall Height | 1.8 in |
Details
Item | Safety Latch Kit |
Material | Steel |
For Use With | 1VW55B, 1VW56B, 1VW57B, 29XP27A, 29XP28A, 29XP29A, 38EV05A, 38EV06A, 38EV07A |
Fits Brand | Dayton |
Product Type | Safety Latch Assembly |
Compatible Series | Dayton |
Compatible Load Capacity | 2,000 lb |
Compatible Hoist Type | Manual Chain Hoists |
Description
Safety Latch Assembly, Product Type Safety Latch Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 0.9 in, Overall Height 1.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 8400 lb. (EN90X20)
- CASTERHQ 4" Caster Set 4Pc For Jobox And Jobsite Products, Sold As 1 Set (BK7-DGV-BU3)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Red (1/3CU-L RED)
- CROSBY Hammerlock Link, Gr 100, 3/8 in., 8800 lb. (1015122)
- DAYTON Bottom Hook Assembly (EC-91)
- DAYTON Wire Rope dia. 7/16 In. Length 65-5/8 ft (MH20TM6402G)
- DAYTON Hand Chain Hoist (GGS_56969)
- DAYTON Top Hook Assembly For 300 and 500 Lb Hoists (2KEL1)
- DAYTON Limit Switch, Includes: UL E212027 (EW-32)
- DAYTON Upper Hook Assembly (EW-78)
- COFFING HOISTS Plate and Armature Assembly (JF858)
- Dayton Hoists