Shop All Hoist Accessories
Dayton
Safety Latch Kit
Mfr # GGS_57065
Zoro # G5107002
product price: $4.09
/ea
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1VW61B, 1VW62B, 1VW63B, 29XP33A, 29XP34A, 29XP35A, 38EV11A, 38EV12A, 38EV13A
- Fits Brand Dayton
- Product Type Safety Latch Assembly
- Compatible Load Capacity 6,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_57065
- Zoro # G5107002
- UPC # 00194484251581
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Width | 1.4 in |
Overall Height | 2.3 in |
Details
Item | Safety Latch Kit |
Material | Steel |
For Use With | 1VW61B, 1VW62B, 1VW63B, 29XP33A, 29XP34A, 29XP35A, 38EV11A, 38EV12A, 38EV13A |
Fits Brand | Dayton |
Product Type | Safety Latch Assembly |
Compatible Load Capacity | 6,000 lb |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Series | Dayton |
Description
Safety Latch Assembly, Product Type Safety Latch Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 1.4 in, Overall Height 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER E-TRACK TIE-OFF 7"" YLW (47801)
- HARRINGTON Beam Clamp, 2000 lb. (UBC010)
- PEERLESS Chain, Coil, Straight, 100 ft., 440 lb. (6041032)
- DAYTON Cable, 3/16 IN, 250Ft, 840Lb, 7x19, Steel (1DLA3)
- DAYTON Load Sheave (71290837-2G)
- DAYTON Load Chain Hoist (GGS_56925)
- DAYTON Brake Disc (GGS_57057)
- DAYTON Top Hook Assembly (GGS_57135)
- DAYTON Safety Latch Kit (GGS_57074)
- DAYTON Spring, Brake Shoe (MH29XL8517G)
- CM Hook Block Half, Drilled (40120)
- Dayton Hoist Accessories