Shop All Hoist Accessories
Dayton
Safety Latch Kit
Mfr # GGS_56926
Zoro # G5107133
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1VW58B, 1VW59B, 1VW60B, 29XP30A, 29XP31A, 29XP32A, 38EV08A, 38EV09A, 38EV10A
- Fits Brand Dayton
- Product Type Safety Latch Assembly
- Compatible Load Capacity 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_56926
- Zoro # G5107133
- UPC # 00194484251635
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Width | 1.1 in |
Overall Height | 2.1 in |
Details
Item | Safety Latch Kit |
Material | Steel |
For Use With | 1VW58B, 1VW59B, 1VW60B, 29XP30A, 29XP31A, 29XP32A, 38EV08A, 38EV09A, 38EV10A |
Fits Brand | Dayton |
Product Type | Safety Latch Assembly |
Compatible Load Capacity | 4,000 lb |
Compatible Series | Dayton |
Compatible Hoist Type | Manual Chain Hoists |
Description
Safety Latch Assembly, Product Type Safety Latch Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 1.1 in, Overall Height 2.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EET4-902-8)
- DAYTON Complete Hydraulic Assembly (MH2MPT211G)
- LITTLE GIANT Pallet Dolly, 3600 lb., 42x48, Handle (PDSH-4248-6PH)
- DAYTON Brake Disc (GGS_57057)
- DAYTON Top Hook Assembly (GGS_57128)
- DAYTON Top Hook Shaft (GGS_57124)
- DAYTON Locking Nut and Chain Pin (GGS_57150)
- DAYTON Locking Nut (GKK048)
- DAYTON Washer, 8 (MH5PKE11G)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0051071)
- Dayton Hoists