Shop All Hoist Accessories
Dayton
Safety Latch Kit
Mfr # GGS_56902
Zoro # G5106899
product price: $4.05
/ea
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 29XP42A, 29XP43A, 29XP44A, 29XP51A, 29XP52A, 29XP53A, 3TP98B, 3TP99B, 3TR01B, 48ME57A, 49CX80A, 4ZX49B, 4ZX50B, 5HT16B
- Fits Brand Dayton
- Product Type Safety Latch Assembly
- Overall Width 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_56902
- Zoro # G5106899
- UPC # 00194484251017
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Width | 1.4 in |
Overall Height | 2.3 in |
Details
Item | Safety Latch Kit |
Material | Steel |
For Use With | 29XP42A, 29XP43A, 29XP44A, 29XP51A, 29XP52A, 29XP53A, 3TP98B, 3TP99B, 3TR01B, 48ME57A, 49CX80A, 4ZX49B, 4ZX50B, 5HT16B |
Fits Brand | Dayton |
Product Type | Safety Latch Assembly |
Compatible Series | Dayton |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 6,000 lb |
Description
Safety Latch Assembly, Product Type Safety Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 1.4 in, Overall Height 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- DAYTON Cable, 1/8 In, 250Ft, 340Lb, 7x7, Steel (1DLA7)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift (OZ150-15LHOP)
- VESTIL Extruded Rubber Wheel Chock (EX-4)
- DAYTON Load Chain, 20 ft. (GGS_48522)
- DAYTON Wire Channel (EW-67)
- DAYTON Top Hook Pin (GGS_56999)
- DAYTON Wire Rope dia. 7/16 In. Length 65-5/8 ft (MH20TM6402G)
- DAYTON Locking Nut and Chain Pin (GGS_57151)
- DAYTON Bottom Hook Assembly For 1000 Lb Hoist (2KEL5)
- HARRINGTON Bottom Hook Assy, for 1AEY3-1AEY6, etc (ER1CS1011)
- Dayton Hoist Accessories