Shop All Hoist Accessories
Dayton
Safety Latch Kit
Mfr # GGS_56900
Zoro # G5106969
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 29XP39A, 29XP40A, 29XP41A, 29XP48A, 29XP49A, 29XP50A, 3TP95B, 3TP96B, 3TP97B, 48ME56A, 49CX79A, 4ZX46B, 4ZX47B, 4ZX48B
- Fits Brand Dayton
- Product Type Safety Latch Assembly
- Compatible Series Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_56900
- Zoro # G5106969
- UPC # 00194484251000
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 1.9 in |
Overall Width | 1.1 in |
Details
Item | Safety Latch Kit |
Material | Steel |
For Use With | 29XP39A, 29XP40A, 29XP41A, 29XP48A, 29XP49A, 29XP50A, 3TP95B, 3TP96B, 3TP97B, 48ME56A, 49CX79A, 4ZX46B, 4ZX47B, 4ZX48B |
Fits Brand | Dayton |
Product Type | Safety Latch Assembly |
Compatible Series | Dayton |
Compatible Load Capacity | 3,000 lb |
Compatible Hoist Type | Lever Chain Hoists |
Description
Safety Latch Assembly, Product Type Safety Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 3,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 1.1 in, Overall Height 1.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 28"X28" Cargo Net / 12 Hooks & Net (01014)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 60x24x67 In. (3TPA6)
- DC CARGO 5/16in Grade 70 Chain And Ratchet Binder Kit (516CK-2)
- ALBION Caster Wheel, 8"x2", Orange (AN0822808MAX)
- DAYTON Latch Kit, Either Hook, 300-800 Lb Hoist (2KEN2)
- DAYTON Top Hook Shaft (GGS_57129)
- DAYTON Safety Latch Kit (GGS_57137)
- DAYTON Output Pinion (EC-11)
- DAYTON Chain Container Assembly (493W04)
- DAYTON Spring, MH21VG5401G (MH21VG5401G)
- TRACTEL 7 FT. ALUMINUM TRIPOD, TELESCOPIC, (T3F7)
- Dayton Hoists