Shop All Hoist Accessories
Dayton
Safety Latch Kit
Mfr # GGS_56898
Zoro # G5106941
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 29XP36A, 29XP37A, 29XP38A, 29XP45A, 29XP46A, 29XP47A, 3TP92B, 3TP93B, 3TP94B, 48ME55A, 49CX78A, 4ZX43B, 4ZX44B, 4ZX45B
- Fits Brand Dayton
- Product Type Safety Latch Assembly
- Compatible Series Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_56898
- Zoro # G5106941
- UPC # 00194484250997
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Width | 0.9 in |
Overall Height | 1.6 in |
Details
Item | Safety Latch Kit |
Material | Steel |
For Use With | 29XP36A, 29XP37A, 29XP38A, 29XP45A, 29XP46A, 29XP47A, 3TP92B, 3TP93B, 3TP94B, 48ME55A, 49CX78A, 4ZX43B, 4ZX44B, 4ZX45B |
Fits Brand | Dayton |
Product Type | Safety Latch Assembly |
Compatible Series | Dayton |
Compatible Load Capacity | 1,500 lb |
Compatible Hoist Type | Lever Chain Hoists |
Description
Safety Latch Assembly, Product Type Safety Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 0.9 in, Overall Height 1.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain, Dbl, SS, Sz 2/0,255 Lb Load, 100 Ft (2ZDJ8)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Wheel Swivel Caster with Ball Bearing (SCC-30CS820-TPRBD)
- ZORO SELECT Drum Dolly, Cap 900 lb, 30, 55 gal Drum (48J133)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-304860-4-6PH-95)
- DAYTON Transmission Cover Gasket (MHGXEC70GGS)
- DAYTON Idler Guide, PK2 (EC-87)
- DAYTON Control Block (MHGXEC46GGS)
- DAYTON Limit Spring, PK2 (EC-06)
- DAYTON Bottom Hook Assembly (EC-91)
- DAYTON Top Hook Shaft (GGS_57124)
- CM Friction Disc (53782)
- Dayton Hoist Accessories