Shop All Hex Keys
Dayton
SAE L-Shape Hex/Torx(R) Key, 3/16" Tip Size
Mfr # 204TP
Zoro # G5415042
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Hex/Torx(R)
- Tip Size 3/16"
- For Use With Mfr. Model Number (D)A, (D)A4, (D)A5, (D)A54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/16" |
Details
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex/Torx(R) |
For Use With Mfr. Model Number | (D)A, (D)A4, (D)A5, (D)A54 |
Item | Torx Key |
Measurement Type | SAE |
Description
Tamper Proof Hex Wrench 3/16, For Use With Grainger Item Number 1GVL5,1GVL6,1GVL7, 4ZA64,4ZA665, 3NXE7,3NXE8,3NXE9, 6H009, 5W630,5W631,5W632,5W633, For Use With Mfr. Model Number (D)A, (D)A4, (D)A5, (D)A54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bucket Trowel, 7 x 4-1/2, SS, SoftGrip (13A652)
- DRILL AMERICA #5 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP5)
- PROSKIT Mini-Tabletop Suction Vise (PD-372)
- BETA Hexagon Hand Socket, 21mm (009200021)
- BETA T-Handle Wrench, Swivel, 1/4" (009520256)
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 9 in Long, 5 in Short, 2 PK (64880)
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short (16915)
- TEKTON 1/2 Inch Flat End Hex L-Key (KLX12500)
- WERA Plain L Key, 7/32 in Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022635001)
- BETA SAE T-Handle Hex Key, 1/8 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- SUBURBAN BOLT AND SUPPLY 3/8 LONG ARM HEX KEY (A05402400LA)
- Dayton Hex Keys