Shop All Motor Run Capacitors
Dayton
Run Capacitor, 7.5 MFD, 440V, Oval
Mfr # 2MDY7
Zoro # G2790952
product price: $5.05
/ea
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Oval
- Overall Height 2 11/16 in
- Overall Width 2 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MDY7
- Zoro # G2790952
- UPC # 190735223871
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 11/16 in |
Overall Width | 2 in |
Overall Depth | 1 1/4 in |
Case Height | 2 3/16 in |
Diameter | 1 1/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 7.5 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Oval |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Standards | UL (E364533) |
Item | Motor Run Capacitor |
Cover Material | Steel |
Hz | 60/50 |
Voltage | 440VAC |
Max. Temperature | 85 Degrees C |
Min. Temperature | -40 Degrees C |
Frequency | 60/50 Hz |
Capacitor Voltage (Merch) | 440V AC |
Capacitor Voltage Group | 440V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440V AC, Microfarad Rating 7.5, Overall Height 2 11/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT Slow Return Air/Water Hose, 50 ft, Blue (M3D-SSAW3850-H)
- COXREELS Hand Crank Hose Reel 3/4inx200ft 5000PSI (HP1125-5-200)
- STEELMAN Enclosed Spring Garden Center Water / Pneumatic Hose Reel with 50-Foot 1/2" ID Hose (96840-IND)
- B B MANUFACTURING 285L050G, Timing Belt, Neoprene, Fiberglass (285L050G)
- DAYTON Run Capacitor, 6 MFD, 440V, Oval (2MDY6)
- DAYTON Run Capacitor, 3 MFD, 440V, Oval (4UHA6)
- DAYTON Run Capacitor, 6 MFD, 370V, Oval (2MDV5)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 370V, Round (2MEE9)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 440V, Round (6FLT6)
- DAYTON Run Capacitor, 45 MFD, 440V, Oval (2MDZ7)
- BISON GEAR & ENGINEERING Motor Run Capacitor, 25 MFD, 4-17/63 In. H (P225-720-0002)
- Dayton Motor Capacitors