Shop All Motor Run Capacitors
Dayton
Run Capacitor, 7.5 MFD, 370V, Round
Mfr # 2MEC2
Zoro # G2539564
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Round
- Overall Height 2 11/16 in
- Overall Width 1 9/16 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEC2
- Zoro # G2539564
- UPC # 190735224090
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 11/16 in |
Overall Width | 1 9/16 in |
Overall Depth | 2 3/4 in |
Case Height | 2 1/4 in |
Diameter | 1 9/16 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 7.5 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Hz | 60/50 |
Item | Motor Run Capacitor |
Standards | UL (E364533) |
Cover Material | Steel |
Voltage | 370VAC |
Max. Temperature | 85 Degrees C |
Frequency | 60/50 Hz |
Min. Temperature | -40 Degrees C |
Capacitor Voltage (Merch) | 370V AC |
Capacitor Voltage Group | 370V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 7.5, Overall Height 2 11/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (288-322)
- CLIMAX METAL PRODUCTS 2CC-075-050-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-075-050-KW)
- SPEEDAIRE O-Ring for Metal Bowl, Standard (114X70)
- SENCO Senco Products Inc. Compressor Air 1.5Hp 6Gal PC1280 (2771624)
- DAYTON Motor Run Capacitor, 6 MFD, 370V, Round (6FLP3)
- DAYTON Run Capacitor, 5 MFD, 440V, Round (2MEG4)
- DAYTON Run Capacitor, 7.5 MFD, 440V, Oval (2MDY7)
- DAYTON Run Capacitor, 60 MFD, 370V, Round (2MEE5)
- DAYTON Run Capacitor, 40 MFD, 370V, Oval (2MDW6)
- DAYTON Motor Run Capacitor, 70 MFD, 440V, Round (6FLR8)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 440V, Oval (2MEA2)
- Dayton Motor Capacitors