Shop All Motor Run Capacitors
Dayton
Run Capacitor, 55 MFD, 440V, Oval
Mfr # 2MDZ9
Zoro # G1290064
original price:
$19.45
10% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Oval
- Overall Height 5 7/16 in
- Overall Width 2 3/4 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MDZ9
- Zoro # G1290064
- UPC # 190735223987
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 7/16 in |
Overall Width | 2 3/4 in |
Case Height | 4 15/16 in |
Overall Depth | 1 3/4 in |
Diameter | 1 3/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 55 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Oval |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Item | Motor Run Capacitor |
Cover Material | Steel |
Standards | UL (E364533) |
Hz | 60/50 |
Voltage | 440VAC |
Max. Temperature | 85 Degrees C |
Min. Temperature | -40 Degrees C |
Frequency | 60/50 Hz |
Capacitor Voltage (Merch) | 440V AC |
Capacitor Voltage Group | 440V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440V AC, Microfarad Rating 55, Overall Height 5 7/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 45 in. OC (A43/4L450)
- FLINT & WALLING Jet Pump System, Shallow Well, 1 HP (EK10S)
- GRACO BlueMax II Airless Hose, 1/4in x 15 ft (223756)
- NTN NTN 6301Z, RadialDeep Groove Ball Bearing 12 Mm Id X 37 Mm Od X 12 Mm W Shielded (6301Z)
- DAYTON Run Capacitor, 60 MFD, 440V, Oval (2MEA1)
- DAYTON Run Capacitor, 60 MFD, 370V, Oval (2MDX1)
- DAYTON Run Capacitor, 17.5 MFD, 370V, Oval (2MDW1)
- DAYTON Motor Run Capacitor, 55 MFD, 5-7/16 In. H (2MDW9)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 440V, Round (2MEJ9)
- DAYTON Run Capacitor, 20 MFD, 370V, Round (2MEC7)
- AMRAD ENGINEERING ROUND MOTOR RUN CAPACITOR, 35 MFD, 370/440 VAC (USA2214)
- Dayton Motor Run Capacitors