Shop All Motor Run Capacitors
Dayton
Run Capacitor, 55 MFD, 370V, Round
Mfr # 4UHC3
Zoro # G1990344
original price:
$15.97
9% off
new price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Round
- Overall Height 4 7/16 in
- Overall Width 1 15/16 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4UHC3
- Zoro # G1990344
- UPC # 190735335222
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 7/16 in |
Overall Width | 1 15/16 in |
Diameter | 1 15/16 in |
Case Height | 3 15/16 in |
Overall Depth | 3 15/16 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 55 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Standards | UL (E364533) |
Item | Motor Run Capacitor |
Hz | 60/50 |
Cover Material | Steel |
Voltage | 370VAC |
Min. Temperature | -40 Degrees C |
Frequency | 60/50 Hz |
Max. Temperature | 85 Degrees C |
Capacitor Voltage (Merch) | 370V AC |
Capacitor Voltage Group | 370V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 55, Overall Height 4 7/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 55" Outside Length, 5/8" Top Width, 1 Ribs (5VX550)
- PENNBARRY Motor, 115V, 1/4 HP, 1500 rpm (63821-0)
- GATES Polyflex Belts, 5M730 (5M730)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 2V41C60VC (2V41C60VC)
- DAYTON Run Capacitor, 40 MFD, 440V, Round (2MEH5)
- DAYTON Run Capacitor, 50 MFD, 370V, Round (2MEE4)
- DAYTON Run Capacitor, 45 MFD, 440V, Round (2MEH6)
- DAYTON Motor Dual Run Cap, 70/7.5 MFD, 370V, Round (6FLR6)
- DAYTON Run Capacitor, 25 MFD, 370V, Oval (2MDW3)
- DAYTON Motor Dual Run Cap, 40/10 MFD, 370V, Oval (12N962)
- DAYTON Motor Run Capacitor, 55 MFD, 5-7/16 In. H (2MDW9)
- Dayton Motor Capacitors