Shop All Motor Run Capacitors
Dayton
Run Capacitor, 50 MFD, 440V, Round
Mfr # 2MEH7
Zoro # G0396155
original price:
$19.39
9% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440V AC
- Capacitor Shape Round
- Overall Height 5 7/16 in
- Overall Width 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEH7
- Zoro # G0396155
- UPC # 190735224502
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 7/16 in |
Overall Width | 1 15/16 in |
Overall Depth | 3 15/16 in |
Case Height | 4 15/16 in |
Diameter | 1 15/16 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 50 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Hz | 60/50 |
Item | Motor Run Capacitor |
Standards | UL (E364533) |
Cover Material | Steel |
Voltage | 440VAC |
Min. Temperature | -40 Degrees C |
Max. Temperature | 85 Degrees C |
Frequency | 60/50 Hz |
Capacitor Voltage (Merch) | 440V AC |
Capacitor Voltage Group | 440V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440V AC, Microfarad Rating 50, Overall Height 5 7/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Corrosion Inhibitor (4299-T8)
- DIXON Adjustable Hose Bumper Stop, 0.75 x 1.06 to 1.3 in Nominal, Domestic (3-HR1004-3)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 1625 rpm, 60Hz (048A17O169)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-1/4 In, Steel (3ZN96)
- DAYTON Run Capacitor, 55 MFD, 440V, Round (2MEH8)
- DAYTON Motor Dual Run Cap, 60/5 MFD, 370V, Oval (4UHA3)
- DAYTON Motor Run Capacitor, 2 MFD, 2-3/4 In. H (4UHA5)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 370V, Round (2MEF5)
- DAYTON Run Capacitor, 30 MFD, 440V, Oval (2MDZ4)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 440V, Oval (2MEA6)
- TITAN HD Motor Run Capacitor, 60 MFD, 440V, Oval (POCF60A)
- Dayton Motor Capacitors