Shop All Motor Run Capacitors
Dayton
Run Capacitor, 50 MFD, 370V, Round
Mfr # 2MEE4
Zoro # G1187252
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Round
- Overall Height 4 7/16 in
- Overall Width 1 15/16 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEE4
- Zoro # G1187252
- UPC # 190735224205
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 7/16 in |
Overall Width | 1 15/16 in |
Diameter | 1 15/16 in |
Case Height | 3 15/16 in |
Overall Depth | 3 15/16 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 50 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees to 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Hz | 60/50 |
Item | Motor Run Capacitor |
Standards | UL (E364533) |
Cover Material | Steel |
Voltage | 370VAC |
Max. Temperature | 85 Degrees C |
Min. Temperature | -40 Degrees C |
Frequency | 60/50 Hz |
Capacitor Voltage (Merch) | 370V AC |
Capacitor Voltage Group | 370V AC |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 50, Overall Height 4 7/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; SPA Series; 1250MM Belt Outside Len (SPA1232)
- GATES XPZ1012 Metric V-Belt, 1012mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1012)
- PRINCE Cylinder, hyd, 4 In Bore x 30 In Stroke (PMC-5630)
- CHAR-LYNN Motor, Hydraulic, 17.9 cu in/rev, 4 Bolt (101-1015)
- DAYTON Run Capacitor, 40 MFD, 440V, Round (2MEH5)
- DAYTON Run Capacitor, 55 MFD, 370V, Round (4UHC3)
- DAYTON Run Capacitor, 45 MFD, 370V, Round (2MEE3)
- DAYTON Motor Dual Run Cap, 55/5 MFD, 440V, Round (2MEK4)
- DAYTON Run Capacitor, 35 MFD, 440V, Oval (2MDZ5)
- DAYTON Motor Run Capacitor, 100 MFD, 370V, Round (6FLP2)
- TITAN PRO Motor Run Capacitor, 17.5 MFD, 4-3/8 In. H (TOCF17.5)
- Dayton Motor Run Capacitors