Shop All Motor Run Capacitors
Dayton
Run Capacitor, 45 MFD, 440V, Oval
Mfr # 2MDZ7
Zoro # G1122493
original price:
$13.99
10% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Oval
- Overall Height 4 1/2 in
- Overall Width 2 3/4 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MDZ7
- Zoro # G1122493
- UPC # 190735223963
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 2 3/4 in |
Case Height | 4 in |
Overall Depth | 1 3/4 in |
Diameter | 1 3/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 45 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Oval |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Hz | 60/50 |
Standards | UL (E364533) |
Item | Motor Run Capacitor |
Cover Material | Steel |
Voltage | 440VAC |
Frequency | 60/50 Hz |
Max. Temperature | 85 Degrees C |
Min. Temperature | -40 Degrees C |
Capacitor Voltage (Merch) | 440V AC |
Capacitor Voltage Group | 440V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440V AC, Microfarad Rating 45, Overall Height 4 1/2 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Semi-Rotary Drive DSM-12-270-P1-A-B (DSM-12-270-P1-A-B)
- FESTO Mounting Bracket MS9-WP (MS9-WP)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Red (IGRD05025-100-G)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/3 HP, 115V AC Voltage, 56 Frame (5KCR49SN3009X)
- DAYTON Run Capacitor, 35 MFD, 440V, Oval (2MDZ5)
- DAYTON Run Capacitor, 45 MFD, 370V, Oval (2MDW7)
- DAYTON Run Capacitor, 25 MFD, 440V, Oval (2MDZ3)
- DAYTON Motor Dual Run Cap, 55/7.5 MFD, 440V, Round (2MEK5)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 370V, Round (4UHC4)
- DAYTON Motor Run Capacitor, 7.5 MFD, 440V, 2 In. H (22F176)
- DAYTON Motor Run Capacitor, Rectangle, 2 In. H (22F177)
- Dayton Motor Run Capacitors