Shop All Motor Run Capacitors
Dayton
Run Capacitor, 40 MFD, 440V, Round
Mfr # 2MEH5
Zoro # G1679264
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Round
- Overall Height 4 7/16 in
- Overall Width 1 15/16 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEH5
- Zoro # G1679264
- UPC # 190735224489
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 7/16 in |
Overall Width | 1 15/16 in |
Overall Depth | 3 15/16 in |
Diameter | 1 15/16 in |
Case Height | 3 15/16 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 40 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Cover Material | Steel |
Item | Motor Run Capacitor |
Standards | UL (E364533) |
Hz | 60/50 |
Voltage | 440VAC |
Frequency | 60/50 Hz |
Min. Temperature | -40 Degrees C |
Max. Temperature | 85 Degrees C |
Capacitor Voltage (Merch) | 440V AC |
Capacitor Voltage Group | 440V AC |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440V AC, Microfarad Rating 40, Overall Height 4 7/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 7.00mm Bore Dia., 3.00mm W (RI814 ZZ PRX)
- DAYTON HVAC Motor, 1/50 HP, 3000 rpm, 115V, 3.3 (71214608M)
- PIX Belt, A/4L, 1/2 x 43 in. OC (A41/4L430)
- CONTROL DEVICES Valve, Check (P7510-1EP)
- DAYTON Run Capacitor, 35 MFD, 440V, Round (2MEH4)
- DAYTON Run Capacitor, 45 MFD, 370V, Round (2MEE3)
- DAYTON Run Capacitor, 50 MFD, 370V, Round (2MEE4)
- DAYTON Motor Dual Run Cap, 30/3 MFD, 440V, Round (6FLT0)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F163)
- DAYTON Run Capacitor, 7.5 MFD, 440V, Oval (2MDY7)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 370V, Round (4UHC4)
- Dayton Motor Capacitors