Shop All Motor Run Capacitors
Dayton
Run Capacitor, 40 MFD, 370V, Oval
Mfr # 2MDW6
Zoro # G1538485
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 40
- Capacitor Shape Oval
- Overall Height 4 11/16 in
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2MDW6
- Zoro # G1538485
- UPC # 190735223680
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 11/16 in |
Overall Width | 2 3/4 in |
Case Height | 4 1/8 in |
Overall Depth | 1 3/4 in |
Diameter | 1 3/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 40 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Oval |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Standards | UL (E364533) |
Hz | 60/50 |
Cover Material | Steel |
Item | Motor Run Capacitor |
Voltage | 370VAC |
Frequency | 60/50 Hz |
Min. Temperature | -40 Degrees C |
Max. Temperature | 85 Degrees C |
Capacitor Voltage (Merch) | 370V AC |
Capacitor Voltage Group | 370V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 40, Overall Height 4 11/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND V-Belt, 47.5 (39204730)
- CONTINENTAL 3/8" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZU03830-03-13)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 7/8" (AL10078)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Tecumseh Replacement For: 5KCP11FG1197CS (D475)
- DAYTON Run Capacitor, 40 MFD, 440V, Oval (2MDZ6)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 440V, Round (6FLT6)
- DAYTON Run Capacitor, 45 MFD, 440V, Round (2MEH6)
- DAYTON Run Capacitor, 25 MFD, 370V, Oval (2MDW3)
- DAYTON Run Capacitor, 45 MFD, 370V, Round (2MEE3)
- DAYTON Motor Dual Run Cap, 40/5 MFD, 370V, Round (2MEF2)
- TITAN PRO Motor Dual Run Cap, 60/5MFD, 370-440V, Oval (TOCFD605)
- Dayton Motor Capacitors