Shop All Motor Run Capacitors
Dayton
Run Capacitor, 4 MFD, 440V, Oval
Mfr # 2MDY4
Zoro # G1831435
original price:
$4.28
11% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Oval
- Overall Height 2 11/16 in
- Overall Width 2 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MDY4
- Zoro # G1831435
- UPC # 190735223840
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 11/16 in |
Overall Width | 2 in |
Case Height | 2 3/16 in |
Overall Depth | 1 1/4 in |
Diameter | 1 1/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 4 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Oval |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Standards | UL (E364533) |
Hz | 60/50 |
Item | Motor Run Capacitor |
Cover Material | Steel |
Voltage | 440VAC |
Max. Temperature | 85 Degrees C |
Frequency | 60/50 Hz |
Min. Temperature | -40 Degrees C |
Capacitor Voltage (Merch) | 440V AC |
Capacitor Voltage Group | 440V AC |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440V AC, Microfarad Rating 4, Overall Height 2 11/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 3/8 in Body Size, 1/4 in Hose Fitting Size, Plug, Male, 30E660 (30E660)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Drain Port Size: 3/16 in (M18-03-BL00B)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 182T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3212T)
- SMC Rotary Actuator, 270 Deg, 50mm Bore (CRB1BW50-270S)
- DAYTON Run Capacitor, 3 MFD, 370V, Oval (2MDV2)
- DAYTON Run Capacitor, 6 MFD, 440V, Oval (2MDY6)
- DAYTON Run Capacitor, 7.5 MFD, 440V, Oval (2MDY7)
- DAYTON Motor Dual Run Cap, 80/10 MFD, 440V, Round (12N968)
- DAYTON Run Capacitor, 5 MFD, 440V, Round (2MEG4)
- DAYTON Motor Dual Run Cap, 55/5 MFD, 440V, Round (2MEK4)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0555)
- Dayton Motor Capacitors