Shop All Motor Run Capacitors
Dayton
Run Capacitor, 35 MFD, 370V, Oval
Mfr # 2MDW5
Zoro # G0738753
original price:
$10.78
11% off
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 35
- Capacitor Voltage 370V AC
- Capacitor Shape Oval
- Overall Height 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2MDW5
- Zoro # G0738753
- UPC # 190735223673
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 7/8 in |
Overall Width | 2 3/4 in |
Case Height | 3 3/8 in |
Overall Depth | 1 3/4 in |
Diameter | 1 3/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 35 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Oval |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Hz | 60/50 |
Item | Motor Run Capacitor |
Cover Material | Steel |
Standards | UL (E364533) |
Voltage | 370VAC |
Max. Temperature | 85 Degrees C |
Frequency | 60/50 Hz |
Min. Temperature | -40 Degrees C |
Capacitor Voltage (Merch) | 370V AC |
Capacitor Voltage Group | 370V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 35, Overall Height 3 7/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Fitting, Manifold, For 38.10mm (6653 40 22 06GR)
- FOUR SEASONS Fitting Hose Splicer, 84757 (84757)
- CENTURY Water Circulator Motor, NEMA/IEC, Face (H1042L)
- DDS Shaft Seal, 28 x 47 x 7 mm., SCV, Fluoro Rubber (28477SCV)
- DAYTON Run Capacitor, 50 MFD, 370V, Round (2MEE4)
- DAYTON Run Capacitor, 25 MFD, 440V, Oval (2MDZ3)
- DAYTON Run Capacitor, 10 MFD, 370V, Round (2MEC3)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 440V, Round (6FLT6)
- DAYTON Motor Dual Run Cap, 15/5 MFD, 440V, Oval (6FLN9)
- DAYTON Run Capacitor, 20 MFD, 440V, Round (2MEH1)
- TITAN PRO Motor Dual Run Cap, 30/5MFD, 370-440V, Oval (TOCFD305)
- Dayton Motor Capacitors