Shop All Motor Run Capacitors
Dayton
Run Capacitor, 30 MFD, 440V, Round
Mfr # 2MEH3
Zoro # G1821224
product price: $13.05
/ea
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 30
- Capacitor Voltage 440V AC
- Capacitor Shape Round
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEH3
- Zoro # G1821224
- UPC # 190735224465
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 in |
Overall Width | 1 15/16 in |
Case Height | 3 7/16 in |
Diameter | 1 15/16 in |
Overall Depth | 3 15/16 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 30 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Hz | 60/50 |
Item | Motor Run Capacitor |
Standards | UL (E364533) |
Cover Material | Steel |
Voltage | 440VAC |
Min. Temperature | -40 Degrees C |
Frequency | 60/50 Hz |
Max. Temperature | 85 Degrees C |
Capacitor Voltage (Merch) | 440V AC |
Capacitor Voltage Group | 440V AC |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440V AC, Microfarad Rating 30, Overall Height 4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Coolant, 54 gal, Drum (SC520/54)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18F-1/2)
- DAYTON A45 V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (1A105)
- SMC Valve, 5Port, Dbl, Base Mnt, 2Position, 24VDC (SY5340-5LOZD-X90)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 370V, Round (2MEF4)
- DAYTON Run Capacitor, 10 MFD, 440V, Round (2MEG6)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 370V, Round (2MEF5)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Round (2MEJ6)
- DAYTON Run Capacitor, 50 MFD, 370V, Oval (2MDW8)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (2MEK1)
- TITAN HD Motor Run Capacitor, 5 MFD, 440V, Round (PRCF5A)
- Dayton Motor Capacitors