Shop All Motor Run Capacitors
Dayton
Run Capacitor, 30 MFD, 440V, Oval
Mfr # 2MDZ4
Zoro # G1102297
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Oval
- Overall Height 4 1/2 in
- Overall Width 2 3/4 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MDZ4
- Zoro # G1102297
- UPC # 190735223932
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 3/4 in |
Case Height | 4 in |
Diameter | 1 3/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 30 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Oval |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Standards | UL (E364533) |
Item | Motor Run Capacitor |
Cover Material | Steel |
Hz | 60/50 |
Voltage | 440VAC |
Frequency | 60/50 Hz |
Min. Temperature | -40 Degrees C |
Max. Temperature | 85 Degrees C |
Capacitor Voltage (Merch) | 440V AC |
Capacitor Voltage Group | 440V AC |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440V AC, Microfarad Rating 30, Overall Height 4 1/2 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 1/4 in Hose I.D, 3/8"-18 Thread (707001-0406)
- POWERDRIVE Gearbelt Pulley, H, 24 Grooves (24HH100)
- DANA SPICER CHASSIS Universal Joint, 5-129X (5-129X)
- BESTORQ Aftermarket MTD 754-0370 Replacement Belt, 5LK490 (5LK490)
- DAYTON Run Capacitor, 50 MFD, 440V, Oval (2MDZ8)
- DAYTON Run Capacitor, 35 MFD, 440V, Oval (2MDZ5)
- DAYTON Run Capacitor, 45 MFD, 440V, Oval (2MDZ7)
- DAYTON Run Capacitor, 12.5 MFD, 440V, Oval (4UHA7)
- DAYTON Run Capacitor, 3 MFD, 370V, Oval (2MDV2)
- DAYTON Motor Dual Run Cap, 30/3 MFD, 370V, Round (6FLP6)
- TITAN HD Motor Dual Run Cap, 35/5 MFD, 440V, Oval (POCFD355A)
- Dayton Motor Run Capacitors