Shop All Motor Run Capacitors
Dayton
Run Capacitor, 25 MFD, 440V, Round
Mfr # 2MEH2
Zoro # G2746606
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 25
- Capacitor Voltage 440V AC
- Capacitor Shape Round
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEH2
- Zoro # G2746606
- UPC # 190735224458
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 in |
Overall Width | 1 3/4 in |
Diameter | 1 3/4 in |
Overall Depth | 3 9/16 in |
Case Height | 3 7/16 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 25 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Cover Material | Steel |
Item | Motor Run Capacitor |
Standards | UL (E364533) |
Hz | 60/50 |
Voltage | 440VAC |
Frequency | 60/50 Hz |
Min. Temperature | -40 Degrees C |
Max. Temperature | 85 Degrees C |
Capacitor Voltage (Merch) | 440V AC |
Capacitor Voltage Group | 440V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440V AC, Microfarad Rating 25, Overall Height 4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 7.25 in OD (2AK741)
- CONTINENTAL CONTITECH 4L210 Cogged V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210)
- BESTORQ Aftermarket Bush Hog ES2052K1 (Deck 52") Zero Turn Mower Replacement Belt, B144LG (B144LG)
- SPEEDAIRE Pad, 3 (PN10D237032G)
- DAYTON Motor Dual Run Cap, 30/5 MFD, 370V, Oval (2MDX7)
- DAYTON Run Capacitor, 5 MFD, 440V, Oval (2MDY5)
- DAYTON Motor Run Capacitor, 5 MFD, 1-7/8 In. H (22F166)
- DAYTON Run Capacitor, 50 MFD, 440V, Oval (2MDZ8)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 370V, Oval (2MDX6)
- DAYTON Motor Run Capacitor, 7.5 MFD, 440V, 2 In. H (22F176)
- PACKARD 45/5 MFD Round Dual Capacitor (TRCFD455)
- Dayton Motor Capacitors