Shop All Motor Run Capacitors
Dayton
Run Capacitor, 25 MFD, 370V, Round
Mfr # 2MEC8
Zoro # G1387486
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 25
- Capacitor Voltage 370V AC
- Capacitor Shape Round
- Overall Height 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEC8
- Zoro # G1387486
- UPC # 190735224151
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 5/16 in |
Overall Width | 1 3/4 in |
Overall Depth | 2 15/16 in |
Diameter | 1 3/4 in |
Case Height | 2 3/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 25 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Item | Motor Run Capacitor |
Hz | 60/50 |
Standards | UL (E364533) |
Cover Material | Steel |
Voltage | 370VAC |
Frequency | 60/50 Hz |
Min. Temperature | -40 Degrees C |
Max. Temperature | 85 Degrees C |
Capacitor Voltage (Merch) | 370V AC |
Capacitor Voltage Group | 370V AC |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 25, Overall Height 3 5/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3-IN-ONE Air Tool Lubricant, 4 Oz. (120046)
- FESTO Standards-Based Cylinder DSNU-16-20-PPS-A (DSNU-16-20-PPS-A)
- BESTORQ Banded Cogged Belt, 89 in Outside Length, 3.48 in Top Width, 4 Ribs (4/CX85)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT75710, Pressure Line, 10 micron, Outside-In (MF0059501)
- DAYTON Motor Dual Run Cap, 80/10 MFD, 440V, Round (12N968)
- DAYTON Run Capacitor, 20 MFD, 440V, Oval (2MDZ2)
- DAYTON Motor Run Capacitor, 2 MFD, 2-3/4 In. H (4UHA5)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 440V, Round (2MEJ4)
- DAYTON Run Capacitor, 50 MFD, 440V, Oval (2MDZ8)
- DAYTON Motor Dual Run Cap, 17.5/5 MFD, 370V, Oval (2MDX4)
- DAYTON Motor Run Capacitor, 7.5 MFD, 370V, 2 In. H (22F167)
- Dayton Motor Capacitors