Shop All Motor Run Capacitors
Dayton
Run Capacitor, 25 MFD, 370V, Oval
Mfr # 2MDW3
Zoro # G0244212
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 370V AC
- Capacitor Shape Oval
- Overall Height 3 1/2 in
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MDW3
- Zoro # G0244212
- UPC # 190735223659
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 2 3/4 in |
Case Height | 3 in |
Overall Depth | 1 3/4 in |
Diameter | 1 3/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 25 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Oval |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Standards | UL (E364533) |
Item | Motor Run Capacitor |
Cover Material | Steel |
Hz | 60/50 |
Voltage | 370VAC |
Frequency | 60/50 Hz |
Min. Temperature | -40 Degrees C |
Max. Temperature | 85 Degrees C |
Capacitor Voltage (Merch) | 370V AC |
Capacitor Voltage Group | 370V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 25, Overall Height 3 1/2 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE Belt, A77 (A77)
- DYNABRADE Exhaust Gasket (56469)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame (056B34D11018)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-104)
- DAYTON Run Capacitor, 30 MFD, 370V, Oval (2MDW4)
- DAYTON Run Capacitor, 10 MFD, 370V, Round (2MEC3)
- DAYTON Run Capacitor, 10 MFD, 440V, Round (2MEG6)
- DAYTON Motor Run Capacitor, 70 MFD, 5-5/8 In. H (6FLN8)
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H (22F169)
- DAYTON Motor Dual Run Cap, 80/10 MFD, 370V, Round (6FLR7)
- TITAN PRO Motor Dual Run Cap, 45/3 MFD, 370-440V (TRCFD453)
- Dayton Motor Run Capacitors