Shop All Motor Run Capacitors
Dayton
Run Capacitor, 20 MFD, 440V, Round
Mfr # 2MEH1
Zoro # G0529593
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Round
- Overall Height 3 5/16 in
- Overall Width 1 9/16 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2MEH1
- Zoro # G0529593
- UPC # 190735224441
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 5/16 in |
Overall Width | 1 9/16 in |
Diameter | 1 9/16 in |
Overall Depth | 2 3/4 in |
Case Height | 2 3/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 20 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Cover Material | Steel |
Hz | 60/50 |
Standards | UL (E364533) |
Item | Motor Run Capacitor |
Voltage | 440VAC |
Frequency | 60/50 Hz |
Max. Temperature | 85 Degrees C |
Min. Temperature | -40 Degrees C |
Capacitor Voltage (Merch) | 440V AC |
Capacitor Voltage Group | 440V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440V AC, Microfarad Rating 20, Overall Height 3 5/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/6 HP, 1725 rpm, 48Z (6XH64)
- SMC Solenoid Air Control Valve, 24VDC (SV2500-5FU)
- DAYTON Gearbelt, XL, 115 Teeth, Length 23.0 In (1DHJ9)
- CLIMAX METAL PRODUCTS N2C-100 Acetal Two-Piece Clamping Collar (N2C-100)
- DAYTON Run Capacitor, 20 MFD, 370V, Round (2MEC7)
- DAYTON Run Capacitor, 17.5 MFD, 440V, Round (2MEG9)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 440V, Round (2MEJ9)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F163)
- DAYTON Motor Run Capacitor, 12.5 MFD, 2-1/4 In. H (22F170)
- DAYTON Run Capacitor, 35 MFD, 370V, Oval (2MDW5)
- TITAN HD Motor Run Capacitor, 6 MFD, 440V, Oval (POCF6A)
- Dayton Motor Run Capacitors