Shop All Motor Run Capacitors
Dayton
Run Capacitor, 20 MFD, 370V, Round
Mfr # 2MEC7
Zoro # G1227764
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Round
- Overall Height 3 5/16 in
- Overall Width 1 9/16 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEC7
- Zoro # G1227764
- UPC # 190735224144
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 5/16 in |
Overall Width | 1 9/16 in |
Case Height | 2 3/4 in |
Overall Depth | 2 3/4 in |
Diameter | 1 9/16 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 20 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Standards | UL (E364533) |
Cover Material | Steel |
Item | Motor Run Capacitor |
Hz | 60/50 |
Voltage | 370VAC |
Frequency | 60/50 Hz |
Max. Temperature | 85 Degrees C |
Min. Temperature | -40 Degrees C |
Capacitor Voltage (Merch) | 370V AC |
Capacitor Voltage Group | 370V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 20, Overall Height 3 5/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Viscosity Oil, Needle Nose Bottle, 4 Oz. (157 FSH)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -16, 3.56L (1AA16FJC16)
- GOODMAN Cap050400440Rtp Cap, 5/40 (CAP0504004)
- ZEP 7040 oz., Drum, General Purpose Lubricant (86985)
- DAYTON Run Capacitor, 17.5 MFD, 440V, Round (2MEG9)
- DAYTON Run Capacitor, 20 MFD, 440V, Round (2MEH1)
- DAYTON Motor Dual Run Cap, 70/7.5 MFD, 440V, Round (6FLT7)
- DAYTON Motor Dual Run Cap, 80/7.5 MFD, 370V, Round (2MEG3)
- DAYTON Motor Run Capacitor, 100 MFD, 370V, Round (6FLP2)
- DAYTON Run Capacitor, 35 MFD, 370V, Oval (2MDW5)
- PACKARD Titan Pro Run Capacitor 50+5 MFD 440/370-Volt Round (TRCFD505)
- Dayton Motor Capacitors