Shop All Motor Run Capacitors
Dayton
Run Capacitor, 20 MFD, 370V, Oval
Mfr # 2MDW2
Zoro # G1072057
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Oval
- Overall Height 3 1/2 in
- Overall Width 2 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MDW2
- Zoro # G1072057
- UPC # 190735223642
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 2 in |
Overall Depth | 1 1/4 in |
Case Height | 2 15/16 in |
Diameter | 1 1/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 20 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Oval |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Item | Motor Run Capacitor |
Cover Material | Steel |
Standards | UL (E364533) |
Hz | 60/50 |
Voltage | 370VAC |
Min. Temperature | -40 Degrees C |
Frequency | 60/50 Hz |
Max. Temperature | 85 Degrees C |
Capacitor Voltage (Merch) | 370V AC |
Capacitor Voltage Group | 370V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 20, Overall Height 3 1/2 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 450H100 (450H100)
- CHIEF Prssre Compnstn Flw Cntrl Vlve, 0-16 GPM (252570)
- SPEEDAIRE Refrigerated Air Dryer, Overall Width: 20 in (3YA53)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (40B18F-1B)
- DAYTON Run Capacitor, 12.5 MFD, 440V, Oval (4UHA7)
- DAYTON Run Capacitor, 15 MFD, 440V, Oval (2MDY9)
- DAYTON Run Capacitor, 17.5 MFD, 440V, Oval (2MDZ1)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 10 mfd, 3 5/8 in Overall H (2MDV7)
- DAYTON Run Capacitor, 60 MFD, 440V, Round (2MEH9)
- DAYTON Run Capacitor, 35 MFD, 370V, Round (2MEE1)
- TITAN PRO Motor Run Capacitor, 5 MFD, 2-3/4 In. H (TOCF5)
- Dayton Motor Run Capacitors