Shop All Motor Run Capacitors
Dayton
Run Capacitor, 17.5 MFD, 440V, Round
Mfr # 2MEG9
Zoro # G3061414
original price:
$8.29
9% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Round
- Overall Height 3 5/16 in
- Overall Width 1 9/16 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEG9
- Zoro # G3061414
- UPC # 190735224434
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 5/16 in |
Overall Width | 1 9/16 in |
Diameter | 1 9/16 in |
Overall Depth | 2 3/4 in |
Case Height | 2 3/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 17.5 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Standards | UL (E364533) |
Hz | 60/50 |
Item | Motor Run Capacitor |
Cover Material | Steel |
Voltage | 440VAC |
Frequency | 60/50 Hz |
Min. Temperature | -40 Degrees C |
Max. Temperature | 85 Degrees C |
Capacitor Voltage (Merch) | 440V AC |
Capacitor Voltage Group | 440V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440V AC, Microfarad Rating 17.5, Overall Height 3 5/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 11/16-16 ORS (1AA6FRB6)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/2in (6S112)
- GATES PowerGrip Timing Belts, 240XL037 (240XL037)
- PIX V-Belt, Variable Speed 1-7/16 X 44.1 (2322V441)
- DAYTON Run Capacitor, 20 MFD, 370V, Round (2MEC7)
- DAYTON Run Capacitor, 20 MFD, 440V, Round (2MEH1)
- DAYTON Motor Dual Run Cap, 30/5 MFD, 440V, Round (2MEJ3)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 370V, Round (2MEE9)
- DAYTON Motor Run Capacitor, 70 MFD, 440V, Round (6FLR8)
- DAYTON Motor Dual Run Cap, 30/3 MFD, 440V, Round (6FLT0)
- DAYTON Motor Dual Run Cap, 30/4 MFD, 370V, Round (6FLP7)
- Dayton Motor Capacitors