Shop All Motor Run Capacitors
Dayton
Run Capacitor, 17.5 MFD, 370V, Round
Mfr # 2MEC6
Zoro # G3264466
original price:
$7.39
9% off
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Round
- Overall Height 3 in
- Overall Width 1 9/16 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2MEC6
- Zoro # G3264466
- UPC # 190735224137
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 in |
Overall Width | 1 9/16 in |
Case Height | 2 1/2 in |
Overall Depth | 2 3/4 in |
Diameter | 1 9/16 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 17.5 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Standards | UL (E364533) |
Cover Material | Steel |
Item | Motor Run Capacitor |
Hz | 60/50 |
Voltage | 370VAC |
Max. Temperature | 85 Degrees C |
Min. Temperature | -40 Degrees C |
Frequency | 60/50 Hz |
Capacitor Voltage (Merch) | 370V AC |
Capacitor Voltage Group | 370V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 17.5, Overall Height 3 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOU Bronze Bushings (Straight): 1/2 in. I.D., 3/4 in. Length, 3/4 in. O.D. (153190)
- BRECO Plug, 3/4", Thread Size NPTF 3/4"-14 (B-4110-5)
- GATES Synchro-Power Polyurethane Belts, T5-610-20 (T5-610-20)
- D&D 30" Outside Length, 3/8" Top Width, 1 Ribs (3VX300)
- DAYTON Run Capacitor, 10 MFD, 370V, Round (2MEC3)
- DAYTON Run Capacitor, 12.5 MFD, 440V, Round (2MEG7)
- DAYTON Run Capacitor, 15 MFD, 440V, Round (2MEG8)
- DAYTON Motor Run Capacitor, 2 MFD, 2-3/4 In. H (2MDV1)
- DAYTON Motor Dual Run Cap, 45/3 MFD, 440V, Round (6FLT4)
- DAYTON Run Capacitor, 35 MFD, 440V, Round (2MEH4)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37060H)
- Dayton Motor Capacitors