Shop All Motor Run Capacitors
Dayton
Run Capacitor, 15 MFD, 440V, Round
Mfr # 2MEG8
Zoro # G0841802
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Round
- Overall Height 3 in
- Overall Width 1 9/16 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEG8
- Zoro # G0841802
- UPC # 190735224427
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 in |
Overall Width | 1 9/16 in |
Case Height | 2 1/2 in |
Diameter | 1 9/16 in |
Overall Depth | 2 3/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 15 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Cover Material | Steel |
Hz | 60/50 |
Item | Motor Run Capacitor |
Standards | UL (E364533) |
Voltage | 440VAC |
Max. Temperature | 85 Degrees C |
Frequency | 60/50 Hz |
Min. Temperature | -40 Degrees C |
Capacitor Voltage (Merch) | 440V AC |
Capacitor Voltage Group | 440V AC |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440V AC, Microfarad Rating 15, Overall Height 3 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Multi-direction, 4-way, 28 in (8101-9.5)
- COX Plastic Start End Cap (2C1801)
- SKF Bearing, Bore 20mm, Industry 6004-2RSJEM (6004 2RS JEM)
- GATES Synchro-Power Polyurethane Belts, T5-340-10 (T5-340-10)
- DAYTON Run Capacitor, 15 MFD, 370V, Round (2MEC5)
- DAYTON Run Capacitor, 10 MFD, 370V, Round (2MEC3)
- DAYTON Run Capacitor, 12.5 MFD, 440V, Round (2MEG7)
- DAYTON Motor Dual Run Cap, 55/7.5 MFD, 370V, Round (6FLR4)
- DAYTON Motor Dual Run Cap, 80/5 MFD, 440V, Round (2MEK9)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 370V, Round (2MEF5)
- DAYTON Run Capacitor, 5 MFD, 440V, Round (2MEG4)
- Dayton Motor Capacitors