Shop All Motor Run Capacitors
Dayton
Run Capacitor, 12.5 MFD, 440V, Round
Mfr # 2MEG7
Zoro # G3117177
original price:
$6.85
11% off
new price: $6.09
/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Round
- Overall Height 3 in
- Overall Width 1 9/16 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEG7
- Zoro # G3117177
- UPC # 190735224410
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 in |
Overall Width | 1 9/16 in |
Overall Depth | 2 3/4 in |
Case Height | 2 1/2 in |
Diameter | 1 9/16 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 12.5 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Item | Motor Run Capacitor |
Cover Material | Steel |
Hz | 60/50 |
Standards | UL (E364533) |
Voltage | 440VAC |
Min. Temperature | -40 Degrees C |
Max. Temperature | 85 Degrees C |
Frequency | 60/50 Hz |
Capacitor Voltage (Merch) | 440V AC |
Capacitor Voltage Group | 440V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440V AC, Microfarad Rating 12.5, Overall Height 3 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0304060201)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11SAD400C000030)
- TRITAN Radial Open Bearing, PS, 40mm, 6208 (6208/C3)
- FESTO Plastic Tubing PUN-H-10X1, 5-BL-300 (PUN-H-10X1,5-BL-300)
- DAYTON Run Capacitor, 7.5 MFD, 440V, Round (2MEG5)
- DAYTON Run Capacitor, 15 MFD, 370V, Round (2MEC5)
- DAYTON Run Capacitor, 10 MFD, 370V, Round (2MEC3)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Oval (4UHC1)
- DAYTON Run Capacitor, 40 MFD, 440V, Oval (2MDZ6)
- DAYTON Run Capacitor, 10 MFD, 440V, Oval (2MDY8)
- TITAN PRO Motor Dual Run Cap, 35/5MFD, 370-440V, Oval (TOCFD355)
- Dayton Motor Capacitors