Shop All Motor Run Capacitors
Dayton
Run Capacitor, 12.5 MFD, 370V, Oval
Mfr # 2MDV8
Zoro # G3258001
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 370V AC
- Capacitor Shape Oval
- Overall Height 3 5/16 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MDV8
- Zoro # G3258001
- UPC # 190735223611
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 5/16 in |
Overall Width | 2 in |
Case Height | 2 3/4 in |
Overall Depth | 1 1/4 in |
Diameter | 1 1/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 12.5 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Oval |
Case Material | Aluminum |
Temp. Range | -40 Degrees to 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Cover Material | Steel |
Hz | 60/50 |
Standards | UL (E364533) |
Item | Motor Run Capacitor |
Voltage | 370VAC |
Min. Temperature | -40 Degrees C |
Frequency | 60/50 Hz |
Max. Temperature | 85 Degrees C |
Capacitor Voltage (Merch) | 370V AC |
Capacitor Voltage Group | 370V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 12.5, Overall Height 3 5/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-03AS)
- PROTOCHEM LABORATORIES High Tack Clear Penetrating Gel Lubricant, 13 oz., EA1 (PC-2091-1)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2R15)
- MIDWEST FASTENER 7/16" x 1-1/8" Zinc Plated Steel Flange Bearings 3PK (66622)
- DAYTON Run Capacitor, 17.5 MFD, 370V, Oval (2MDW1)
- DAYTON Motor Dual Run Cap, 40/5 MFD, 440V, Oval (2MEA5)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F172)
- DAYTON Run Capacitor, 7.5 MFD, 370V, Round (2MEC2)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 440V, Oval (2MEA2)
- DAYTON Motor Dual Run Cap, 25/4 MFD, 370V, Round (12N967)
- TITAN HD Motor Dual Run Cap, 40/7.5 MFD, 440V, Round (PRCFD4075A)
- Dayton Motor Capacitors