Shop All Motor Run Capacitors
Dayton
Run Capacitor, 10 MFD, 440V, Oval
Mfr # 2MDY8
Zoro # G3442126
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 10
- Capacitor Voltage 440V AC
- Capacitor Shape Oval
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MDY8
- Zoro # G3442126
- UPC # 190735223888
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 in |
Overall Width | 2 in |
Case Height | 2 9/16 in |
Overall Depth | 1 1/4 in |
Diameter | 1 1/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 10 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Oval |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Hz | 60/50 |
Standards | UL (E364533) |
Cover Material | Steel |
Item | Motor Run Capacitor |
Voltage | 440VAC |
Frequency | 60/50 Hz |
Min. Temperature | -40 Degrees C |
Max. Temperature | 85 Degrees C |
Capacitor Voltage (Merch) | 440V AC |
Capacitor Voltage Group | 440V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440V AC, Microfarad Rating 10, Overall Height 3 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 1 Oz. Waterproof Plumber Grease (050035)
- EATON AEROQUIP Adpt, FJIC, 1-13/16-12, Cap (210292-14S)
- GATES Hi-Power II Belts, B33 (B33)
- NTN NTN AS206-104, Ball Insert Bearing 125 In Id X 24409 In Od X 11417 In W Set Screw (AS206-104)
- DAYTON Motor Dual Run Cap, 55/7.5 MFD, 370V, Round (6FLR4)
- DAYTON Motor Run Capacitor, 2 MFD, 2-3/4 In. H (4UHA5)
- DAYTON Motor Dual Run Cap, 40/5 MFD, 440V, Oval (2MEA5)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 370V, Round (2MEF1)
- DAYTON Motor Run Capacitor: Oval, 370V AC, 15 mfd, 3 9/16 in Overall H (2MDV9)
- DAYTON Run Capacitor, 50 MFD, 370V, Round (2MEE4)
- DAYTON Motor Dual Run Cap, 30/3 MFD, 440V, Round (6FLT0)
- Dayton Motor Run Capacitors