Shop All Motor Run Capacitors
Dayton
Run Capacitor, 10 MFD, 370V, Round
Mfr # 2MEC3
Zoro # G2964071
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Round
- Overall Height 3 in
- Overall Width 1 9/16 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEC3
- Zoro # G2964071
- UPC # 190735224106
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 in |
Overall Width | 1 9/16 in |
Case Height | 2 1/2 in |
Diameter | 1 9/16 in |
Overall Depth | 2 3/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 10 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Standards | UL (E364533) |
Cover Material | Steel |
Item | Motor Run Capacitor |
Hz | 60/50 |
Voltage | 370VAC |
Max. Temperature | 85 Degrees C |
Min. Temperature | -40 Degrees C |
Frequency | 60/50 Hz |
Capacitor Voltage (Merch) | 370V AC |
Capacitor Voltage Group | 370V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 10, Overall Height 3 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 3/4" Sheave 8.25" OD (AK84-3/4)
- COXREELS Hose Reel, 3/8 in Hose Dia., 50 ft. Length, 4000 psi (EZ-E-HP-350)
- FESTO Compact Cylinder ADVUL-40-25-P-A (ADVUL-40-25-P-A)
- GATES Truflex V-Belts, 4L620 (4L620)
- DAYTON Run Capacitor, 7.5 MFD, 440V, Round (2MEG5)
- DAYTON Run Capacitor, 15 MFD, 370V, Round (2MEC5)
- DAYTON Run Capacitor, 12.5 MFD, 440V, Round (2MEG7)
- DAYTON Motor Dual Run Cap, 15/4 MFD, 370V, Oval (6FLN3)
- DAYTON Motor Dual Run Cap, 15/5 MFD, 440V, Oval (6FLN9)
- DAYTON Motor Run Capacitor, 3 MFD, 1-1/2 In. H (22F164)
- DAYTON Run Capacitor, 60 MFD, 440V, Oval (2MEA1)
- Dayton Motor Run Capacitors