Shop All Mounted Bearings
Dayton
Rubber Mounted Bearing, Ball, 3/4" Bore
Mfr # 3FDF4
Zoro # G1962685
original price:
$41.07
24% off
new price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Outside Dia. 2 17/32 in
- Overall Width 1.218 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FDF4
- Zoro # G1962685
- UPC # 190735283615
- Country of Origin China
- Category Mounted Bearings
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 2 17/32 in |
Overall Width | 1.218 in |
Bore Diameter | 3/4 in |
Outside Diameter | 2 17/32 in |
Description
Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Closure Double Sealed, Housing Material Rubber, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 2 17/32 in, Overall Width 1.218 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Application HVAC, Bearing Material Grade 52100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR24-8-6-A)
- COXREELS Band Brake for 1185-90 Deg Swivel (8302-1)
- MAIN FILTER Hydraulic Filter, replaces WIX D44A25TAV, Pressure Line, 25 micron, Outside-In (MF0058496)
- SEALMASTER Mounted Insert Only Ball Bearing, ER-28TC (ER-28TC)
- DAYTON Rubber Mounted Bearing, Ball, 3/4" Bore (3FDE9)
- DAYTON Rubber Mounted Bearing, Ball, 1/2" Bore (3FDE7)
- DAYTON Rubber Mounted Bearing, Ball, 1" Bore (3FDF5)
- DAYTON Rubber Mounted Bearing, Ball, 1" Bore (3FDF1)
- DAYTON Rubber Mounted Bearing, Ball, 5/8" Bore (3FDE8)
- DAYTON Rubber Mounted Bearing, Ball, 1/2" Bore, Locking Type: Set Screw (3FDF2)
- SEALMASTER Mounted Cast Iron Cylindrical Cartridge Ball Bearing, SC-28 (SC-28)
- Dayton Mounted Bearings