Shop All Mounted Bearings
Dayton
Rubber Mounted Bearing, Ball, 1" Bore
Mfr # 3FDF5
Zoro # G1425322
original price:
$43.11
24% off
new price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Outside Dia. 2 17/32 in
- Overall Width 1.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FDF5
- Zoro # G1425322
- UPC # 190735283622
- Country of Origin China
- Category Mounted Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 2 17/32 in |
Overall Width | 1.281 in |
Bore Diameter | 1 in |
Outside Diameter | 2 17/32 in |
Description
Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Closure Double Sealed, Housing Material Rubber, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 2 17/32 in, Overall Width 1.281 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Application HVAC, Bearing Material Grade 52100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (6AFP2)
- INGERSOLL-RAND Oil Water Separator, 60 CFM, 1/2 In Inlet (PSG-7)
- DAYTON 2430V354 36-9/32" Outside Length, 35 13/32 in Pitch Length, 1-1/2" Top Width (3HEX2)
- GF&D SYSTEMS Fitting Kit, Grease, 50 Pc (5JJ04)
- DAYTON Rubber Mounted Bearing, Ball, 3/4" Bore (3FDF4)
- DAYTON Rubber Mounted Bearing, Ball, 5/8" Bore (3FDF3)
- DAYTON Rubber Mounted Bearing, Ball, 3/4" Bore (3FDE9)
- DAYTON Rubber Mounted Bearing, Ball, 5/8" Bore (3FDE8)
- DAYTON Rubber Mounted Bearing, Ball, 1/2" Bore, Locking Type: Set Screw (3FDF2)
- DAYTON Rubber Mounted Bearing, Ball, 1/2" Bore (3FDE7)
- CLESCO 1/2" ID 2 Bolt Flange Mount Die Cast, Ball Bearing (F2DC-BL-050)
- Dayton Ball Bearings