Shop All Motor Accessories
Dayton
Rubber Grommet Kit, Larger OD 7/8 In, PK6
Mfr # 2MEV3
Zoro # G2705507
product price: $8.65
/pk 6, $1.44/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1/2 in
- Function Cushions Vibration
- Inside Dia. (In.) 0.25 in
- Outside Dia. (In.) 0.6875 in, 0.875 in
- For Use With Motor Mounting Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEV3
- Zoro # G2705507
- UPC # 190735225165
- Country of Origin United States
- Category Motor Accessories
Dimensions
Height (In.) | 1/2 in |
Inside Dia. (In.) | 0.25 in |
Outside Dia. (In.) | 0.6875 in, 0.875 in |
Outside Dia. | 11/16 in, 7/8 in |
Inside Diameter | 1/4 in |
Overall Height | 1/2 in |
Details
Item | Rubber Grommet Kit |
Function | Cushions Vibration |
For Use With | Motor Mounting Brackets |
Number of Pieces | 6 |
Material | Rubber |
Description
Rubber Grommet Kit, Outside Dia. 11/16 in, 7/8 in, Inside Diameter 1/4 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (6G-6FKX)
- D&D 65" Outside Length, 2/3" Top Width, 1 Ribs (B62/5L650)
- PIX Belt, A Kevlar, 1/2 x 75 in. OC (A73K)
- TERRE PRODUCTS V-Groove Drive Pulley - 2.5'' Dia. - 1/2'' Bore - Die Cast (5125012)
- DAYTON Tie Rods, Length 8 In., # 8-32 In., PK4 (30D496)
- DAYTON Motor Brake, Use w/ 1/2 In Dia Shafts (4UEZ3)
- DAYTON 6X452 Steel Sleeve Reducer Bushing (6X452)
- DAYTON Rubber Grommet Kit, Larger OD 1 In, PK3 (2MEV5)
- DAYTON Conduit Box, Use w/4.4, 5.0, 5.6 Dia Motors (4UEZ2)
- DAYTON Tie Rods, Length 8 In, .#10-32 In., PK4 (30D497)
- BUCK BOOST Transformer, 750VA, 120 x 240 to 16/32 (J750A1EB1A02)
- Dayton Motor Accessories