Shop All Motor Accessories
Dayton
Rubber Grommet Kit, Larger OD 1 In, PK3
Mfr # 2MEV5
Zoro # G2574704
product price: $12.39
/pk 3, $4.13/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Cushions Vibration
- Includes (3) Sheet Metal Screws, (3) Sleeves
- Outside Dia. (In.) 0.875 in, 1 in
- For Use With Motor Mounting Brackets
- Bolt Thread Size 1/4"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEV5
- Zoro # G2574704
- UPC # 190735225189
- Country of Origin United States
- Category Motor Accessories
Dimensions
Outside Dia. (In.) | 0.875 in, 1 in |
Bolt Thread Size | 1/4"-24 |
Outside Dia. | 7/8 in, 1 in |
Inside Diameter | 5/16 in, 3/4 in |
Details
Item | Rubber Grommet Kit |
Function | Cushions Vibration |
Includes | (3) Sheet Metal Screws, (3) Sleeves |
For Use With | Motor Mounting Brackets |
Number of Pieces | 3 |
Material | Rubber |
Description
Rubber Grommet Kit, Outside Dia. 7/8 in, 1 in, Inside Diameter 5/16 in, 3/4 in, Bolt Thread Size 1/4 In.-24, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (05R)
- BANDO 737 mm Outside Length, 13 mm Top Width, 1 Ribs (A27)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z443)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 2517 X 1-1/2-KW (2517 X 1-1/2-KW)
- DAYTON Conduit Box, Use w/3.3 In Dia Motors (4UEZ1)
- DAYTON Motor Vibration Insulator, PK4 (12N971)
- DAYTON Conduit Box, Adjustable Bracket (39P225)
- DAYTON Tie Rods, Length 8 In, .#10-32 In., PK4 (30D497)
- DAYTON Motor Brake, Use w/ 5/8 In Dia Shafts (4UEZ4)
- DAYTON Tie Rods, Length 8 In., # 8-32 In., PK4 (30D496)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W365T (W365T)
- Dayton Motor Accessories