Shop All Fire and Smoke Dampers
Dayton
Round Smoke Damper, Galvanized Steel
Mfr # 3HGJ2
Zoro # G3037072
original price:
$696.75
9% off
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical/Horizontal
- Includes Factory Mounted Actuator
- Voltage 120 V
- Depth 8 1/4 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3HGJ2
- Zoro # G3037072
- UPC # 190735289099
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Depth | 8 1/4 in |
Nominal Duct Dia. | 14 in |
Actual Damper Sz. Dia. | 13 7/8 in |
Rough Opening Width | 14 in |
Overall Width | 8 1/4 in |
Overall Height | 13 7/8 in |
For Nominal Duct Diameter | 14 in |
Overall Diameter | 13 7/8 in |
Rough Opening Diameter | 14 in |
Overall Length | 8 1/8 in |
Description
Round 13.9 In. dia GStl Mtrzd Smoke Damper, For Nominal Duct Diameter 14 in, Damper Application Smoke, Number of Panels 1, Overall Height 13 7/8 in, Overall Length 8 1/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 8 1/4 in, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 13 7/8 in, Rough Opening Width 14 in, Damper Type Dynamic, Maximum Air Velocity 3000 fpm, Nameplate Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAC Mocha XL Indoor and Outdoor 8-Blade Smart Ceiling Fan 66in Matte Black with Remote Control (F-064)
- SPACEPAK PurePak Media - 4860 (AC-RMED3P-5)
- DAYTON Shaft 5/8 In (161306)
- ALL-FILTERS 20 x 20 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (20201.POLY 6PK)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH8)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL6)
- DAYTON Fusible Link, 1/2 in W, 1 1/2 in H, 165 Degrees F (2TGJ3)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGG1)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. W (3HGJ9)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGE6)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12818F2GA)
- Dayton Dampers