Shop All Fire and Smoke Dampers
Dayton
Round Smoke Damper, 8-1/4 In. D, 24V
Mfr # 3HGH2
Zoro # G1657521
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical/Horizontal
- Damper Shape Round
- Actual Damper Sz. Dia. 5 7/8 in
- Includes Factory Mounted Actuator
- Voltage 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGH2
- Zoro # G1657521
- UPC # 190735289006
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Damper Sz. Dia. | 5 7/8 in |
Depth | 8 1/4 in |
Nominal Duct Dia. | 6 in |
Rough Opening Width | 6 in |
Overall Height | 5 7/8 in |
Overall Width | 8 1/4 in |
Rough Opening Diameter | 6 in |
Overall Length | 8 1/8 in |
Overall Diameter | 5 7/8 in |
For Nominal Duct Diameter | 6 in |
Description
Round 5.9 In.dia Motorized Smoke Damper, For Nominal Duct Diameter 6 in, Damper Application Smoke, Number of Panels 1, Overall Height 5 7/8 in, Overall Length 8 1/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 8 1/4 in, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 5 7/8 in, Rough Opening Width 6 in, Damper Type Dynamic, Maximum Air Velocity 3000 fpm, Nameplate Voltage 24V DC, Rough Opening Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON MODULE COMP 24VAC CORESENSE (V47400)
- JB INDUSTRIES Gauge (M2-500)
- SOLER & PALAU Motorized Damper with Controller, 6 in (MD6-ES24VK)
- AUTOFLO Humidifier Pad, For Use With 1MMR6 (40EP)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGE7)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGA3)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG7)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ8)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGF5)
- DAYTON Square Fire/Smoke Damper, 15-3/4 In. H (3HGJ6)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGF4)
- Dayton Dampers